Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Small Staff Room Freezer
By COOLMED
Order Code:
ZT2927788S
£369.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
369.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/small-staff-room-freezer/p/ZT2927788S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
COOLMED Small Staff Room Freezer FRE1164
Specifications
Technical Information
Specifications for Small Staff Room Freezer
Pack Size
Each
Product Code
FRE1164
Type
Benchtop
Temperature Range
-18 to -25°C
Capacity
40L
Product Type
Freezers
Dimensions (W x D x H)
480 x 480 x 520mm
Weight
17kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome