Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Small Staff Room Fridge With Ice Box
By COOLMED
Order Code:
ZT2994188S
£209.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
209.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/small-staff-room-fridge-with-ice-box/p/ZT2994188S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
COOLMED Small Staff Room Fridge with Ice Box REF1240
Specifications
Technical Information
Specifications for Small Staff Room Fridge With Ice Box
Product Code
REF1240
Pack Size
Each
Product Type
Upright Refrigerators
Capacity
47L
Type
Benchtop
Temperature Range
+2 to +8°C
Dimensions (W x D x H)
480 x 480 x 520mm
Weight
15kg