Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
SmartFrequency ULT Freezer -86C
By Haier
Order Code:
ZT3039587S
£28,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
28999.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/smartfrequency-ult-freezer-86c/p/ZT3039587S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
HAIER SmartFrequency ULT freezer -86C SLS1098
Specifications
Specifications for SmartFrequency ULT Freezer -86C
Product Code
SLS1098
Pack Size
Each
Capacity
829L
Temperature Range
-40 to -86°C
Type
Upright
Product Type
ULT Freezers
Dimensions (W x D x H)
1145 x 998 x 1980mm
Weight
380kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome