0
1
2

Sparkfree Fridge Freezer 271/113L EACH

Order Code: ZT1276033S

£1,699.99 Inc VAT (20%)


Description

Sparkfree Fridge Freezer 271/113L

Specifications for Sparkfree Fridge Freezer 271/113L EACH
  • Product Code
    RLFF13248
  • Pack Size
    Each
  • Type
    Upright
  • Capacity
    Fridge 271/Freezer 113L
    271/113L
  • Temperature Range
    +0 to 10, -18 to -23°C
    0 to +10/-18 to -23°C
  • Product Type
    Fridge Freezers
  • Weight
    68kg
  • Dimensions (W x D x H)
    595 x 650 x 2000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome