Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Sparkfree Fridge Freezer Lockable 271/113L
By Labcold
Order Code:
ZT2991662S
£2,699.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
2699.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/sparkfree-fridge-freezer-lockable-271-113l/p/ZT2991662S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
LABCOLD Sparkfree Fridge Freezer Lockable 271/113L RLFF13248LK
Specifications
Technical Information
Specifications for Sparkfree Fridge Freezer Lockable 271/113L
Pack Size
Each
Product Code
RLFF13248LK
Capacity
Fridge 271/Freezer 113L
271/113L
Temperature Range
0 to +10/-18 to -23°C
+0 to 10, -18 to -23°C
Type
Upright
Product Type
Fridge Freezers
Dimensions (W x D x H)
625 x 680 x 2000mm
Weight
68kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome