Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Sparkfree Lab Freezer -18 to -25C 406L
By Labcold
Order Code:
ZT2992066S
£2,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
2999.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/sparkfree-lab-freezer-18-to-25c-406l/p/ZT2992066S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
LABCOLD Sparkfree Lab Freezer -18 to -25C 406L RLVF1517
Specifications
Technical Information
Specifications for Sparkfree Lab Freezer -18 to -25C 406L
Pack Size
Each
Product Code
RLVF1517
Capacity
406L
Temperature Range
-18 to -25°C
Type
Upright
Product Type
Freezers
Weight
97kg
Dimensions (W x D x H)
600 x 700 x 1875mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome