Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Sparkfree Superfreezer 237L Chest
By Labcold
Order Code:
ZT2991623S
£3,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
3999.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/sparkfree-superfreezer-237l-chest/p/ZT2991623S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
LABCOLD Sparkfree Superfreezer 237L chest RLHE0845
Specifications
Technical Information
Specifications for Sparkfree Superfreezer 237L Chest
Pack Size
Each
Product Code
RLHE0845
Temperature Range
-20 to -45°C
Capacity
237L
Type
Chest
Product Type
Freezers
Weight
120kg
Dimensions (W x D x H)
1050 x 730 x 860mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome