Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Sparkfree Superfreezer 314L Chest
By Labcold
Order Code:
ZT2991570S
£4,199.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
4199.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/sparkfree-superfreezer-314l-chest/p/ZT2991570S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
LABCOLD Sparkfree Superfreezer 314L chest RLHE1145
Specifications
Technical Information
Specifications for Sparkfree Superfreezer 314L Chest
Product Code
RLHE1145
Pack Size
Each
Type
Chest
Capacity
314L
237L
Temperature Range
-20 to -45°C
Product Type
Freezers
Weight
58kg
Dimensions (W x D x H)
1300 x 730 x 860mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome