Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Standard Series Underbench Freezer 102Ltr
Order Code:
ZT2903967S
£559.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
559.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/standard-series-underbench-freezer-102ltr/p/ZT2903967S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
Standard Series Underbench Freezer 102Ltr BIO102FZSSD
Specifications
Specifications for Standard Series Underbench Freezer 102Ltr
Product Code
BIO102FZSSD
Pack Size
Each
Temperature Range
-18 to -23°C
Capacity
102L
Type
Underbench
Product Type
Freezers
Weight
36kg
Dimensions (W x D x H)
545 x 568 x 836mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome