Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
TwinCool DW-86L728S LCD 728L
By Haier
Order Code:
ZT3039628S
£27,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
27999.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/twincool-dw-86l728s-lcd-728l/p/ZT3039628S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
HAIER TwinCool DW-86L728S LCD 728L SLS1096
Specifications
Specifications for TwinCool DW-86L728S LCD 728L
Product Code
SLS1096
Pack Size
Each
Capacity
728L
Type
Upright
Temperature Range
-40 to -86°C
Product Type
ULT Freezers
Dimensions (W x D x H)
1041 x 980 x 1980mm
Weight
345kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome