Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Under-Counter Staff Room Fridge/Freezer
By COOLMED
Order Code:
ZT2994200S
£369.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
369.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/under-counter-staff-room-fridge-freezer/p/ZT2994200S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
COOLMED Under-Counter Staff Room Fridge/Freezer REF1244
Specifications
Technical Information
Specifications for Under-Counter Staff Room Fridge/Freezer
Pack Size
Each
Product Code
REF1244
Capacity
62L
Type
Underbench
Temperature Range
+2 to +10/-18 to -25°C
Product Type
Fridge Freezers
Dimensions (W x D x H)
479 x 495 x 845mm
Weight
23kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome