Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Under-Counter Staff Room Fridge
By COOLMED
Order Code:
ZT2994157S
£299.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
299.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/under-counter-staff-room-fridge/p/ZT2994157S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
COOLMED Under-Counter Staff Room Fridge REF1242
Specifications
Technical Information
Specifications for Under-Counter Staff Room Fridge
Pack Size
Each
Product Code
REF1242
Capacity
89L
Temperature Range
+2 to +8°C
Type
Underbench
Product Type
Under Bench Refrigerators
Weight
20kg
Dimensions (W x D x H)
479 x 447 x 845mm