Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Undercounter -80 Freezer 100L
By Labcold
Order Code:
ZT2965091S
£13,399.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
13399.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/undercounter-80-freezer-100l/p/ZT2965091S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
LABCOLD Undercounter -80 Freezer 100L LULT80100
Specifications
Technical Information
Specifications for Undercounter -80 Freezer 100L
Pack Size
Each
Product Code
LULT80100
Capacity
100L
Temperature Range
-80°C
Type
Underbench
Product Type
ULT Freezers
Weight
120kg
Dimensions (W x D x H)
950 x 735 x 800mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome