Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Upright 360L Display/Alarm
By Biocold
Order Code:
ZT1272878S
£1,199.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 20th Mar
In Stock
GBP
1199.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/upright-360l-display-alarm/p/ZT1272878S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
Biocold Upright +2 to +8 Refrigerator Sparkfree - 350L with Door Mounted Display and Alarm EACH
Specifications
Specifications for Upright 360L Display/Alarm
Product Code
REF2222DISP
Pack Size
Each
Capacity
360L
Product Type
Upright Refrigerators
Temperature Range
+2 to +8°C
Type
Upright
Weight
75kg
Dimensions (W x D x H)
600 x 655 x 1750mm