Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Lab Cooling Equipment
Laboratory Refrigerators & Freezers
Upright DD 490L Freezer -40C Energy Efficient
By Haier
Order Code:
ZT3062499S
£7,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
7999.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-refrigerators-and-freezers/upright-dd-490l-freezer-40c-energy-efficient/p/ZT3062499S
Add to quotation
View all Laboratory Refrigerators & Freezers
Description
HAIER Upright DD 490L freezer -40C Energy Efficient X30165
Specifications
Specifications for Upright DD 490L Freezer -40C Energy Efficient
Product Code
X30165
Pack Size
Each
Capacity
490L
Temperature Range
-20 to -40°C
Type
Upright
Product Type
Freezers
Dimensions (W x D x H)
940 x 845 x 1860mm
Weight
200kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome