Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Equipment
Microscopes & Accessories
Laboratory Slide Storage
Staining Jar 4ml Cavity 40x40mm With Lid
Order Code:
ZT2972870S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.35
4%
10 - 19
£14.71
8%
20 +
£14.07
12%
1
Add to basket
Get it in
3-7
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-slide-storage/staining-jar-4ml-cavity-40x40mm-with-lid/p/ZT2972870S
Add to quotation
View all Laboratory Slide Storage
Description
Staining Jar 4ml Cavity 40x40mm With lid MIC6006
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Staining Jar 4ml Cavity 40x40mm With Lid
Product Code
MIC6006
Pack Size
Each
Product Type
Microscope Slide Staining
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome