Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
18MM Empty Magnetic Screw CAP125/PK - Pack of 125
By THERMO SCIENTIFIC CHROMATOGRAPHY
Order Code:
ZT2830692S
£54.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£54.99
0%
5 +
£52.79
4%
1
Add to basket
Get it in
3-7
working days
Available
GBP
54.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/18mm-empty-magnetic-screw-cap125-pk-pack-of-125/p/ZT2830692S
Add to quotation
View all Laboratory Supplies - Various
Description
THERMO SCIENTIFIC CHROMATOGRAPHY 18MM EMPTY MAGNETIC SCREW CAP125/PK 18-MSC
Tags:
#BulkDiscount
Specifications
Specifications for 18MM Empty Magnetic Screw CAP125/PK - Pack of 125
Pack Size
125
Product Code
18-MSC
Product Type
Chromatography Caps
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome