Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
240mm Workplace Thermometer
Order Code:
ZT2828616S
£40.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£40.99
0%
5 - 9
£39.35
4%
10 +
£37.71
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
40.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/240mm-workplace-thermometer/p/ZT2828616S
Add to quotation
View all Laboratory Supplies - Various
Description
240mm Workplace Thermometer 143903
Tags:
#BulkDiscount
Specifications
Specifications for 240mm Workplace Thermometer
Product Code
143903
Pack Size
Each
Length
240mm
Product Type
Workplace Thermometer