Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
4L Oxalic Acid 10% W/V Aq. Soln
Order Code:
ZT2837378S
£229.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
229.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/4l-oxalic-acid-10-w-v-aq-soln/p/ZT2837378S
Add to quotation
View all Laboratory Supplies - Various
Description
4L Oxalic acid 10% w/v aq. soln. 35617.K7
Specifications
Specifications for 4L Oxalic Acid 10% W/V Aq. Soln
Product Code
35617.K7
Pack Size
Each
Hazard Class
8
UN Number
3265
CAS Number
7732-18-5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome