Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
Activated Charcoal 5KG
By Sigma Aldrich
Order Code:
ZT2831154S
£659.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
659.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/activated-charcoal-5kg/p/ZT2831154S
Add to quotation
View all Laboratory Supplies - Various
Description
SIGMA ALDRICH Activated charcoal 5KG 161551-5KGSIG
Specifications
Specifications for Activated Charcoal 5KG
Product Code
161551-5KGSIG
Pack Size
Each
Form
Powder
Particle Size
100 Mesh
Quality Level
100
Vapor Pressure
﹤0.1 mmHg (20°C)
Autoignition Temperature
842°F
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome