Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
Amersham Protran Premium 0.45 NC 300mm 4m
By CYTIVA
Order Code:
ZT2823395S
£419.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
419.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/amersham-protran-premium-0-45-nc-300mm-4m/p/ZT2823395S
Add to quotation
View all Laboratory Supplies - Various
Description
CYTIVA Amersham Protran Premium 0.45 NC 300mm 4m 10600003
Specifications
Technical Information
Specifications for Amersham Protran Premium 0.45 NC 300mm 4m
Pack Size
Each
Product Code
10600003
Product Type
Blotting Membranes