Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
Brush Pencil Soft Hair 2.5mm Diameter
Order Code:
ZT2903955S
£7.99
Inc VAT (20%)
£8.99
11% off
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it in
3-7
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/brush-pencil-soft-hair-2-5mm-diameter/p/ZT2903955S
Add to quotation
View all Laboratory Supplies - Various
Description
Brush Pencil Soft Hair 2.5mm diameter BRU2054
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for Brush Pencil Soft Hair 2.5mm Diameter
Product Code
BRU2054
Pack Size
Each
Product Type
Brushes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome