Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
CleanGuard 1 Trigger Spray IPA 950ml - Pack of 15
Order Code:
ZT2913138S
£339.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
339.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/cleanguard-1-trigger-spray-ipa-950ml-pack-of-15/p/ZT2913138S
Add to quotation
View all Laboratory Supplies - Various
Description
CleanGuard 1 Trigger Spray IPA 950ml CLE2620
Specifications
Specifications for CleanGuard 1 Trigger Spray IPA 950ml - Pack of 15
Product Code
CLE2620
Pack Size
15
Product Type
Alcohol Spray
Hazard Class
3
UN Number
1219
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome