Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
Cling Film 450mm X 300m
Order Code:
ZT2926696S
£45.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£45.99
0%
5 - 9
£44.15
4%
10 +
£42.31
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
45.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/cling-film-450mm-x-300m/p/ZT2926696S
Add to quotation
View all Laboratory Supplies - Various
Description
Cling film 450mm x 300m FIL1002
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Cling Film 450mm X 300m
Product Code
FIL1002
Pack Size
Each
Product Type
Sealing Film
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome