Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
CRV Pro 6 M Pump 105L/min
By Scanvac
Order Code:
ZT2985144S
£8,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
8999.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/crv-pro-6-m-pump-105l-min/p/ZT2985144S
Add to quotation
View all Laboratory Supplies - Various
Description
SCANVAC CRV Pro 6 m Pump 105L/min PUM3560
Specifications
Specifications for CRV Pro 6 M Pump 105L/min
Product Code
PUM3560
Pack Size
Each
Product Type
Vacuum Pumps
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome