Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
Cube Ice Machine 150kg/day Storage 75kg
By Labcold
Order Code:
ZT2966864S
£7,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
7999.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/cube-ice-machine-150kg-day-storage-75kg/p/ZT2966864S
Add to quotation
View all Laboratory Supplies - Various
Description
LABCOLD Cube Ice Machine 150kg/day storage 75kg LITV-DP150
Specifications
Technical Information
Specifications for Cube Ice Machine 150kg/day Storage 75kg
Product Code
LITV-DP150
Pack Size
Each
Product Type
Ice Machines
Capacity
75kg
Dimensions (W x D x H)
860 x 700 x 1155mm
Max Production per 24hr
150kg
Weight
95kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome