Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
Cube Ice Machine 20kg/day Storage 6kg
By Labcold
Order Code:
ZT2966902S
£2,799.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
2799.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/cube-ice-machine-20kg-day-storage-6kg/p/ZT2966902S
Add to quotation
View all Laboratory Supplies - Various
Description
LABCOLD Cube Ice Machine 20kg/day storage 6kg LITV-NDP20
Specifications
Technical Information
Specifications for Cube Ice Machine 20kg/day Storage 6kg
Pack Size
Each
Product Code
LITV-NDP20
Product Type
Ice Machines
Capacity
6kg
Dimensions (W x D x H)
350 x 475 x 593mm
Max Production per 24hr
23kg
Weight
55kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome