Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
Dipper Blue 30ml PS - Pack of 50
Order Code:
ZT2841347S
£119.99
Inc VAT (20%)
£123.99
3% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/dipper-blue-30ml-ps-pack-of-50/p/ZT2841347S
Add to quotation
View all Laboratory Supplies - Various
Description
Dipper blue 30ml ps 309278
Specifications
Specifications for Dipper Blue 30ml PS - Pack of 50
Pack Size
50
Product Code
309278
Product Type
Sample Containers