Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
Dipper Clear 30ml PS - Pack of 50
Order Code:
ZT2841259S
£139.99
Inc VAT (20%)
£149.99
6.5% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/dipper-clear-30ml-ps-pack-of-50/p/ZT2841259S
Add to quotation
View all Laboratory Supplies - Various
Description
Dipper Clear 30ml ps 309277
Tags:
#ReducedPrice
Specifications
Specifications for Dipper Clear 30ml PS - Pack of 50
Product Code
309277
Pack Size
50
Product Type
Sample Containers