Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
Dry Heat Sterilisation Tape 19mm
By 3M
Order Code:
ZT3053044S
£89.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£85.49
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/dry-heat-sterilisation-tape-19mm/p/ZT3053044S
Add to quotation
View all Laboratory Supplies - Various
Description
3M Dry Heat Sterilisation Tape 19mm STE8149
Tags:
#BulkDiscount
Specifications
Specifications for Dry Heat Sterilisation Tape 19mm
Pack Size
Each
Product Code
STE8149
Product Type
Autoclave Tapes and Indicators
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome