Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
Dry Ice Container 50L - STO8052
Order Code:
ZT3051153S
£1,339.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
1339.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/dry-ice-container-50l-sto8052/p/ZT3051153S
Add to quotation
View all Laboratory Supplies - Various
Description
Dry Ice Container 50L STO8052
Specifications
Technical Information
Specifications for Dry Ice Container 50L - STO8052
Product Code
STO8052
Pack Size
Each
Product Type
Dry Ice Storage
Capacity
53L
Weight
16kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome