Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
Epoxy-activated Sepharose 6B 15g
By CYTIVA
Order Code:
ZT2830893S
£949.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
949.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/epoxy-activated-sepharose-6b-15g/p/ZT2830893S
Add to quotation
View all Laboratory Supplies - Various
Description
CYTIVA Epoxy-activated Sepharose 6B 15g 17048001
Specifications
Technical Information
Specifications for Epoxy-activated Sepharose 6B 15g
Product Code
17048001
Pack Size
Each
Product Type
Activated Resins
Matrix
Agarose 6%
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome