Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
Flake Ice Machine 74kg/day Storage 20kg
By Labcold
Order Code:
ZT2966857S
£5,999.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
5999.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/flake-ice-machine-74kg-day-storage-20kg/p/ZT2966857S
Add to quotation
View all Laboratory Supplies - Various
Description
LABCOLD Flake Ice Machine 74kg/day storage 20kg LITV-IQ50
Specifications
Technical Information
Specifications for Flake Ice Machine 74kg/day Storage 20kg
Pack Size
Each
Product Code
LITV-IQ50
Product Type
Ice Machines
Capacity
20kg
Max Production per 24hr
74kg
Dimensions (W x D x H)
465 x 595 x 889mm
Weight
55kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome