Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
Flea Micro Spinbar Magnetic Stirring Bar 5 x 2mm - Pack of 3
By Bel-Art
Order Code:
ZT3062811S
£45.99
Inc VAT (20%)
£49.99
8% off
Quantity
Price
Discount
1 - 4
£45.99
0%
5 - 9
£44.15
4%
10 +
£42.31
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
45.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/flea-micro-spinbar-magnetic-stirring-bar-5-x-2mm-pack-of-3/p/ZT3062811S
Add to quotation
View all Laboratory Supplies - Various
Description
BEL-ART Flea micro spinbar magnetic stirring bar 5 x 2mm Z283819-3EA
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Flea Micro Spinbar Magnetic Stirring Bar 5 x 2mm - Pack of 3
Pack Size
3
Product Code
Z283819-3EA
Colour
White
Material
PTFE Coated
PTFE
Product Type
Magnetic Stirrer Bars
Type
Stirrer bars
Magnet Type
Alnico V
Size
3