Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
FluidPrep Elution Fluid Can 0.075% Tween 20/PBS
By INNOVAPREP
Order Code:
ZT2961399S
£61.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£61.99
0%
5 +
£58.89
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
61.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/fluidprep-elution-fluid-can-0-075-tween-20-pbs/p/ZT2961399S
Add to quotation
View all Laboratory Supplies - Various
Description
INNOVAPREP FluidPrep Elution Fluid Can 0.075% Tween 20/PBS INP1028
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for FluidPrep Elution Fluid Can 0.075% Tween 20/PBS
Pack Size
Each
Product Code
INP1028
Product Type
Microbiology Testing Equipment
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome