Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
Frame System 6 x 15 ml Plastic
By Hettich
Order Code:
ZT2846819S
£189.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
189.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/frame-system-6-x-15-ml-plastic/p/ZT2846819S
Add to quotation
View all Laboratory Supplies - Various
Description
HETTICH Frame System 6 X 15 Ml Plastic 5231
Specifications
Specifications for Frame System 6 x 15 ml Plastic
Pack Size
Each
Product Code
5231
Volume
15ml
Product Type
Frame System
Material
Plastic