Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
Grade GF10 - 35mm X 30M
By CYTIVA
Order Code:
ZT2825229S
£81.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£81.99
0%
5 +
£77.89
5%
1
Add to basket
Get it in
3-7
working days
Available
GBP
81.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/grade-gf10-35mm-x-30m/p/ZT2825229S
Add to quotation
View all Laboratory Supplies - Various
Description
CYTIVA Grade GF10 - 35mm x 30M 10370392
Tags:
#BulkDiscount
Specifications
Specifications for Grade GF10 - 35mm X 30M
Pack Size
Each
Product Code
10370392
Product Type
Glass Microfibre
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome