Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
Hitrap Butyl HP 5 x 5ML - Pack of 5
By Sigma Aldrich
Order Code:
ZT2932443S
Copy
£799.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
799.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/hitrap-butyl-hp-5-x-5ml-pack-of-5/p/ZT2932443S
Add to quotation
View all Laboratory Supplies - Various
Description
SIGMA ALDRICH HITRAP BUTYL HP 5 X 5ML GE28-4110-05
Specifications
Specifications for Hitrap Butyl HP 5 x 5ML - Pack of 5
Product Code
GE28-4110-05
Pack Size
5
Product Type
Activated Resins
Column Inner Diameter
16mm
Bed Volume
5ml
Matrix
Cross-Linked Agarose
Particle Size
24-44µm
Bed Size
16 × 25mm
Average Particle Size
34µm
Avg. Part. Size
34