Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
Immobilon-P 26.5 x 3.75m Roll Pvdf .45um
By MILLIPORE
Order Code:
ZT2964729S
£619.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
619.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/immobilon-p-26-5-x-3-75m-roll-pvdf-45um/p/ZT2964729S
Add to quotation
View all Laboratory Supplies - Various
Description
MILLIPORE Immobilon-P 26.5 x 3.75m Roll PVDF .45um IPVH00010
Specifications
Specifications for Immobilon-P 26.5 x 3.75m Roll Pvdf .45um
Product Code
IPVH00010
Pack Size
Each
Product Type
Protein Assays
Material
plain filter, White filter, PVDF membrane
Shipped In
Ambient
Quality Level
400
CAS Number
24937-79-9
Techniques
Western Blot
Pore Size
0.45µm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome