Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
Ipg Buffer pH 6-11 1mL
By CYTIVA
Order Code:
ZT2829351S
£104.99
Inc VAT (20%)
£109.99
4.5% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
104.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/ipg-buffer-ph-6-11-1ml/p/ZT2829351S
Add to quotation
View all Laboratory Supplies - Various
Description
CYTIVA IPG buffer pH 6-11 1mL 17600178
Specifications
Specifications for Ipg Buffer pH 6-11 1mL
Pack Size
Each
Product Code
17600178
Product Type
Bioreagents