Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
L-cysteine Hydrochloride Anhydrous = 99.0% (Rt) 30120-50G
By Sigma Aldrich
Order Code:
ZT2838238S
£279.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
279.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/l-cysteine-hydrochloride-anhydrous-99-0-rt-30120-50g/p/ZT2838238S
Add to quotation
View all Laboratory Supplies - Various
Description
SIGMA ALDRICH L-cysteine hydrochloride anhydrous >= 99.0% (rt) 30120-50G
Specifications
Specifications for L-cysteine Hydrochloride Anhydrous = 99.0% (Rt) 30120-50G
Pack Size
50g
Product Code
30120-50G
Form
Powder or Crystals
Colour
White
Product Type
Cell Signalling
CAS Number
52-89-1
Applications
Peptide Synthesis
Anion Traces
sulfate (SO42-), ≤100 mg/kg
Assay
≥99.0% (RT)
Quality Level
200
Ignition Residue
≤0.1% (as SO4)
Loss on Drying
≤1.0%
Impurities
≤0.5% Foreign Amino Acids
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome