Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
Mortar and Pestle Agate 50mm
Order Code:
ZT2979083S
£143.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
143.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/mortar-and-pestle-agate-50mm/p/ZT2979083S
Add to quotation
View all Laboratory Supplies - Various
Description
Mortar and Pestle Agate 50mm MOR4000
Specifications
Technical Information
Specifications for Mortar and Pestle Agate 50mm
Product Code
MOR4000
Pack Size
Each
Material
Agate
Product Type
Mortars and Pestles
Capacity
10ml
Size
Each
Mortar Diameter
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome