Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
Netilmicin NET 10g Pk 5x50 discs PK250
By Oxoid
Order Code:
ZT1256158S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/netilmicin-net-10g-pk-5x50-discs-pk250/p/ZT1256158S
Add to quotation
View all Laboratory Supplies - Various
Description
Netilmicin 10µg
Tags:
#BulkDiscount
Specifications
Specifications for Netilmicin NET 10g Pk 5x50 discs PK250
Product Code
CT0424B
Pack Size
250
Product Type
Microbiology Media
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome