Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
Nitrocell Memb 0.2um 200 x 200 mm - Pack of 10
By CYTIVA
Order Code:
ZT2823542S
£339.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
339.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/nitrocell-memb-0-2um-200-x-200-mm-pack-of-10/p/ZT2823542S
Add to quotation
View all Laboratory Supplies - Various
Description
CYTIVA Nitrocell Memb 0.2um 200 x 200 mm 10600044
Specifications
Specifications for Nitrocell Memb 0.2um 200 x 200 mm - Pack of 10
Pack Size
10
Product Code
10600044
Product Type
Blotting Membranes