Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
Nitrocell Memb 0.2um 200 x 200 mm - Pack of 25
By CYTIVA
Order Code:
ZT2823574S
£529.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
529.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/nitrocell-memb-0-2um-200-x-200-mm-pack-of-25/p/ZT2823574S
Add to quotation
View all Laboratory Supplies - Various
Description
CYTIVA Nitrocell Memb 0.2um 200 x 200 mm 10600043
Specifications
Specifications for Nitrocell Memb 0.2um 200 x 200 mm - Pack of 25
Pack Size
25
Product Code
10600043
Product Type
Blotting Membranes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome