Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
Nitrocell Memb 0.2um 30 cm x 4 M
By CYTIVA
Order Code:
ZT2823273S
£499.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
499.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/nitrocell-memb-0-2um-30-cm-x-4-m/p/ZT2823273S
Add to quotation
View all Laboratory Supplies - Various
Description
CYTIVA Nitrocell Memb 0.2um 30 cm x 4 m 10600001
Specifications
Technical Information
Specifications for Nitrocell Memb 0.2um 30 cm x 4 M
Pack Size
Each
Product Code
10600001
Product Type
Blotting Membranes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome