Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
Nitrocell Memb 0.45um 20 cm x 4m
By CYTIVA
Order Code:
ZT2823308S
£339.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
339.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/nitrocell-memb-0-45um-20-cm-x-4m/p/ZT2823308S
Add to quotation
View all Laboratory Supplies - Various
Description
CYTIVA Nitrocell Memb 0.45um 20 cm x 4m 10600007
Specifications
Technical Information
Specifications for Nitrocell Memb 0.45um 20 cm x 4m
Pack Size
Each
Product Code
10600007
Product Type
Blotting Membranes