Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
Peptone From Potatoes*
By MILLIPORE
Order Code:
ZT2861080S
£83.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
83.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/peptone-from-potatoes/p/ZT2861080S
Add to quotation
View all Laboratory Supplies - Various
Description
MILLIPORE Peptone from potatoes* 83059-500G-F
Specifications
Specifications for Peptone From Potatoes*
Product Code
83059-500G-F
Pack Size
500g
Form
Powder
Product Type
Microbiology Media
Quality Level
200
CAS Number
100209-45-8
Ignition Residue
≤22%
Biological Source
Potato
Loss on Drying
≤6.0%
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome