Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
Percoll Plus 1L - 17544501
By CYTIVA
Order Code:
ZT2834932S
£949.99
Inc VAT (20%)
£999.99
5% off
1
Add to basket
Get it in
3-7
working days
Available
GBP
949.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/percoll-plus-1l-17544501/p/ZT2834932S
Add to quotation
View all Laboratory Supplies - Various
Description
CYTIVA Percoll Plus 1L 17544501
Tags:
#ReducedPrice
Specifications
Specifications for Percoll Plus 1L - 17544501
Product Code
17544501
Pack Size
Each
Product Type
Bioreagents