Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Laboratory Equipment
Laboratory Supplies
Laboratory Supplies - Various
Potassium Chloride Kci Solution Crystals- 1 kg
Order Code:
ZT2867673S
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Get it in
3-7
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/laboratory-equipment/laboratory-supplies-various/potassium-chloride-kci-solution-crystals-1-kg/p/ZT2867673S
Add to quotation
View all Laboratory Supplies - Various
Description
Potassium Chloride KCI Solution Crystals- 1 Kg 94-2503
Tags:
#BulkDiscount
Specifications
Specifications for Potassium Chloride Kci Solution Crystals- 1 kg
Product Code
94-2503
Pack Size
Each
Weight
1kg